in partnership with   

Professional-grade drills, taps, and reamers by Norseman

Norseman Drill and Tool manufactures a wide variety of fundamental high speed steel metal removal tools including drills, taps, reamers, and multi-diameter step drills designed for use in demanding industrial and contractor supply environments. Their state-of-the-art facility in St. Paul, MN is dedicated exclusively to the design, creation, and delivery of over 20,000 individual items, all created by skilled employees using the finest materials and equipment available.

Proudly manufactured in the USA

Work just got easier

The Norseman 175-VT Vortex drill is engineered for fast, accurate drilling across a wide range of materials, including steels, sheet metal, wood, and acrylics. Its advanced serrated cutting geometry delivers freer cutting action that reduces friction and generates less heat, helping extend tool life and maintain consistent performance. A precision 135-degree split point provides a self-centering start, eliminating walking and improving accuracy from the first contact. The 3-flatted shank ensures a secure grip in the chuck, minimizing slippage under load. Together, these features create a cooler-running, longer-lasting drill designed for efficiency, control, and reliability in demanding applications. Check it out here.

Extra support for your success

Ultra bit multi-diameter 3-flats on shank

Dual flute construction enables precise and efficient drilling of clean holes in thin materials. 

190-AG Heavy-duty NAS 907B

Magnum Super Premium drills excel significantly over cobalt drills when drilling work-hardened stainless stee; and other challenging materials.

Carbide tipped holecutter type CHC-AG, type CHD-AG

This drill bit is suitable for working with thin metals, rigid plastics, wood, or composit materials that have a thickness equal to or less than the step thickness.

Car reamers fast spiral type 51-AG 3 flats on shank

Norseman remains focused on the future of U.S.-manufactured tools and tooling for professional markets here and around the world.

Want to learn more about Norseman’s solutions? Find your local branch here.