At MSA, we know what’s at stake.
MSA Safety is the global leader in the development, manufacture, and supply of safety products that protect people and facility infrastructures. MSA’s core products include portable and wearable gas detection instruments including the new, connected ALTAIR io™ 4 Gas Detection Wearable, industrial head protection products including the new V-Gard C1™ hard Hat, fall protection devices including the new V-SHOCK™ SRLs and V-SERIES™ harnesses, self-contained breathing apparatus and air-purifying respirators, fixed gas and flame detection systems, and firefighter helmets and protective apparel.

Work Just Got Easier
Support worker safety and connectivity with the ALTAIR io 4 portable gas detector. The ALTAIR io 4 is a secure, smart gas detector with out-of-the-box connectivity packed into an ultra-rugged design – featuring our XCell sensor platform which continues to lead the industry in lifetime & durability. The ALTAIR io 4 was designed from the ground-up to work seamlessly with the MSA Grid and the ALTAIR io Dock, providing hassle-free compliance, effortless fleet management & incredible visibility into your worker safety that you’ve never had before. Shop here!

V-Gard C1 Hard Hat: A Higher Degree of Heat Protection
The V-Gard C1® Hard Hat features patented ReflectIR™ Thermal Barrier technology to keep the interior up to 20°F (11°C) cooler in sunny conditions. With a full brim for added sun protection, optional large vents, and a premium moisture-wicking sweatband, it’s designed for maximum comfort in hot environments. Shop here!

Introducing the V-Gard H2™ Safety Helmet: The latest innovation in Type II head protection
The V-Gard H2™ Safety Helmet offers advanced Type II protection with ANSI Z89.1 certification, an integrated chinstrap, and optional Mips® technology to help reduce the risk of brain injury from angled impacts. Designed for comfort and versatility, it features venting options, antimicrobial padding, and compatibility with V-Gard accessories. Integrated headlamp clips and an easy-to-adjust ratchet suspension make it ideal for a wide range of industrial applications. Shop here!
Additional Resources
Stay safe AND productive with a connected portable gas detector
Does safer work mean slower work? It certainly doesn’t have to. With the benefits of connected work for your gas detection program, you can help enhance safety as well as productivity.
Here are five ways connectivity can help make your organization more productive.
Comfort Without Compromise: MSA V-Guard H1 Safety Helmet
You’ll discover how this innovative safety helmet combines comfort and protection seamlessly, ensuring a secure fit without sacrificing wearer well-being. Watch the video to learn more about this cutting-edge solution!
Want to learn more about MSA’s solutions? Reach out to your local rep here.